Motion
2041-S (7)

HEXARMOR
2041-S (7)

Helix knit armguard, size S
Mi Item #11198968
MFR #2041-S (7)
Price$17.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2041-S (7)

Helix knit armguard, size S
Mi Item #11198968
MFR #2041-S (7)

Mfr description
2041-S/7 HELIX KNIT ARMGUARD, SIZE S
  • Knit upper arm cuff prevents dirt and debris from entering Lightweight HPPE blend knit with industry-leading ANSI/ISEA level A7 cut resistance EN407 tested for Contact Heat Level 1 FDA Compliant Seamless shell for less bulky fit, breathability, and enhanced comfort Plated knit feels soft and cool on the interior Thumb loop keeps sleeve in place Knit handcuff prevents dirt and debris from entering
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.26/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    18
  • Size
    S

Details

  • ANSI Contact Heat
    Level 1
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    2
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    Blue
  • Construction Description
    Seamless Knit
  • Cuff Type
    Thumb Loop
  • Description Keyword
    Safety Sleeve
  • Duty Type
    N/A
  • EN388
    2X41F
  • Grip Type
    N/A
  • Hand Type
    Ambidextrous
  • Harmonization Code
    6117.80.9540
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    HPPE Blend Knit
  • Liner/Shell Material
    HPPE Blend Knit
  • Lining Material
    HPPE Blend Knit
  • Manufacturer Catalog Number
    2041-S (7)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001793258
  • Material
    HPPE Blend Knit
  • Product Line
    Helix
  • Protection Type
    Arm Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001798581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)