Motion
2042-M (8)

HEXARMOR
2042-M (8)

Helix knit armguard without Thumbloop, size M
MI ITEM #11198972
MFR #2042-M (8)
Your Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2042-M (8)

Helix knit armguard without Thumbloop, size M
MI ITEM #11198972
MFR #2042-M (8)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.78/each(List $20.45)

Overview

Mfr description
2042-M/8 HELIX KNIT ARMGUARD WITHOUT THU
  • Knit upper arm cuff prevents dirt and debris from entering Lightweight 13-gauge HPPE blend knit with industry-leading ANSI/ISEA A7 cut resistance EN407 tested for Contact Heat Level 1 Seamless shell for less bulky fit, breathability, and enhanced comfort Plated knit feels soft and cool on the interior Launderable for extended life and retains shape after repeated washes

Specifications

  • Applications
    General, Industrial
  • Glove Size
    M or Size 8
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A7
  • Lining Material
    HPPE Blend Knit
  • Hand Type
    Ambidextrous
  • Coating
    N/A
  • Color
    Blue
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    HPPE Blend Knit
  • Length
    6.25
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • ANSI Contact Heat
    Level 1
  • Ansi Isea Puncture Resistance Level
    2
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    810001798598
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001794231
  • Manufacturer Catalog Number
    2042-M (8)
  • Manufacturer Product Page
  • Description Keyword
    Safety Sleeve
  • EN388
    2X41F
  • Harmonization Code
    6117.80.9540
  • Size
    M
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Grip Type
    N/A
  • Liner Material
    HPPE Blend Knit
  • Protection Type
    Arm Protection
  • Material
    HPPE Blend Knit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought