Motion
2050-XL (10)

HEXARMOR
2050-XL (10)

Hi-vis Orange A7 glove with PU dip, size XL
MI ITEM #11198978
MFR #2050-XL (10)
List Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2050-XL (10)

Hi-vis Orange A7 glove with PU dip, size XL
MI ITEM #11198978
MFR #2050-XL (10)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.85/each for your price

Overview

Mfr description
2050-XL/10 HI-VIS ORANGE A7 GLOVE WITH P
  • HPPE, steel, and fiberglass blend shell for industry-leading 360° cut resistance Flexible polyurethane palm coating provides superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering the glove Seamless construction for enhanced comfort and breathability Hi-vis color on back-of-hand enhances visibility and compliance Ultimate dexterity and tactility

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A7
  • Coating Outer Shell Material
    Polyurethane
  • Lining Material
    HPPE Steel and Fiberglass Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Polyurethane
  • Coating Material
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Color
    Orange/Grey
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    HPPE Steel and Fiberglass Blend
  • Length
    10
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    810001799007
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013029691
  • Manufacturer Catalog Number
    2050-XL (10)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X42F
  • Harmonization Code
    6116.10.5520
  • Size
    XL
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    HPPE Steel and Fiberglass Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE Steel Fiberglass Blend, Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought