Motion
2051-XS (6)

HEXARMOR
2051-XS (6)

Hi-vis Orange A7 knit liner, size XS
MI ITEM #11198983
MFR #2051-XS (6)
List Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2051-XS (6)

Hi-vis Orange A7 knit liner, size XS
MI ITEM #11198983
MFR #2051-XS (6)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.02/each for your price

Overview

Mfr description
2051-XS/6 HI-VIS ORANGE A7 KNIT LINER, S
  • Lightweight 13-gauge HPPE, steel, and fiberglass blend knit with 360-degree ANSI/ISEA level A7 cut protection Can be used as a glove or under glove with appropriate top glove protection Hi-vis color enhances visibility and compliance Knit wrist helps prevent dirt and debris from entering the glove Seamless construction for enhanced comfort and breathability Launderable for extended life Ultimate dexterity and tactility

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A7
  • Coating Outer Shell Material
    Uncoated
  • Lining Material
    HPPE Steel and Fiberglass Blend
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Right and Left
  • Coating
    Uncoated
  • Coating Material
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Orange
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    HPPE Steel and Fiberglass Blend
  • Length
    10
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    812013021114
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013028809
  • Manufacturer Catalog Number
    2051-XS (6)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    1X42F
  • Harmonization Code
    6116.93.8800
  • Size
    XS
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Dry
  • Liner Material
    HPPE Steel and Fiberglass Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE Steel Fiberglass Blend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought