Motion
2052-M (8)

HEXARMOR
2052-M (8)

Hi-vis Orange A7 knit glove with Foam Nitrile dip, size M
MI ITEM #11198986
MFR #2052-M (8)
Your Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2052-M (8)

Hi-vis Orange A7 knit glove with Foam Nitrile dip, size M
MI ITEM #11198986
MFR #2052-M (8)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.02/each(List $19.57)

Overview

Mfr description
2052-M/8 HI-VIS ORANGE A7 KNIT GLOVE WIT
  • Lightweight 13-gauge HPPE, steel, and fiberglass blend knit with 360-degree ANSI/ISEA level A7 cut protection Flexible foam nitrile palm coating provides superior grip and abrasion resistance Hi-vis color enhances visibility and compliance Knit wrist helps prevent dirt and debris from entering the glove Seamless construction for enhanced comfort and breathability Enhanced touchscreen capabilities Launderable for extended life Ultimate dexterity and tactility

Specifications

  • Applications
    General, Industrial
  • Glove Size
    M or Size 8
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A7
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    HPPE Steel and Fiberglass Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Color
    Orange/Black
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    HPPE Steel and Fiberglass Blend
  • Length
    10
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    812013021121
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013029332
  • Manufacturer Catalog Number
    2052-M (8)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    3X43F
  • Harmonization Code
    6116.10.5520
  • Size
    M
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    HPPE Steel and Fiberglass Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE Steel and Fiberglass Blend, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought