Motion
2057-L (9)

HEXARMOR
2057-L (9)

Helix HPPE knit with PU palm dip, size L
Mi Item #11198992
MFR #2057-L (9)
Price$23.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2057-L (9)

Helix HPPE knit with PU palm dip, size L
Mi Item #11198992
MFR #2057-L (9)

Mfr description
2057-L/9 HELIX HPPE KNIT WITH PU PALM DI
  • Knit: 13-gauge HPPE blend shell is fiberglass- and steel-free for sensitive skin Offers 360-degree ANSI/ISEA cut level A4 protection Coating: Flexible polyurethane palm coating provides superior grip and abrasion resistance Hi-vis color on back-of-hand enhances visibility and compliance on the job site Knit wrist helps prevent dirt and debris from entering the glove Launderable for extended life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.91/each

Specifications

Dimensions

  • Length
    10
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Green/Grey
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4343C
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    HPPE Blend
  • Liner/Shell Material
    HPPE Blend
  • Lining Material
    HPPE Blend
  • Manufacturer Catalog Number
    2057-L (9)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001793166
  • Material
    HPPE Blend, Polyurethane
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001795481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)