Motion
2060-XS (6)

HEXARMOR
2060-XS (6)

Helix Stainless steel/fiberglass knit with PU palm Dip, size XS
MI ITEM #11199004
MFR #2060-XS (6)
Price$20.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2060-XS (6)

Helix Stainless steel/fiberglass knit with PU palm Dip, size XS
MI ITEM #11199004
MFR #2060-XS (6)

Mfr description
2060-XS/6 HELIX STAINLESS STEEL/FIBERGLA
  • Core9™ 13-gauge HPPE, steel, and fiberglass blend shell for industry-leading 360-degree ANSI/ISEA level A9 cut protection Flexible polyurethane palm coating provides superior grip and abrasion resistance Touchscreen capabilities Hi-vis on back-of-hand enhances visibility and compliance Knit wrist helps prevent dirt and debris from entering the glove Seamless construction for enhanced comfort and breathability Ultimate dexterity and tactility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.49/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    10
  • Size
    XS

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A9
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Green/Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X44F
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    Core9 HPPE Steel and Fiberglass Blend
  • Liner/Shell Material
    Core9 HPPE Steel and Fiberglass Blend
  • Lining Material
    Core9 HPPE Steel and Fiberglass Blend
  • Manufacturer Catalog Number
    2060-XS (6)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001793609
  • Material
    Core9 HPPE Steel and Fiberglass Blend, Polyurethane
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001794156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)