Motion
2061-XXS (5)

HEXARMOR
2061-XXS (5)

Helix HPPE knit with latex palm dip, size XXS
MI ITEM #11199014
MFR #2061-XXS (5)
List Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2061-XXS (5)

Helix HPPE knit with latex palm dip, size XXS
MI ITEM #11199014
MFR #2061-XXS (5)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.75/each for your price

Overview

Mfr description
2061-XXS/5 HELIX HPPE KNIT WITH LATEX PA
  • Core9™ 13-gauge HPPE, steel, and fiberglass blend shell for industry-leading 360-degree ANSI/ISEA level A9 cut protection Flexible wrinkle rubber latex palm coating provides superior grip and abrasion resistance Hi-vis on back-of-hand enhances visibility and compliance Knit wrist helps prevent dirt and debris from entering the glove Seamless construction for enhanced comfort and breathability Ultimate dexterity and tactility

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A9
  • Coating Outer Shell Material
    Rubber Latex
  • Lining Material
    Core9 HPPE Steel and Fiberglass Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Rubber Latex
  • Coating Material
    Rubber Latex
  • Coating Coverage
    Palm and Fingertips
  • Color
    Green/Black
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    Core9 HPPE Steel and Fiberglass Blend
  • Length
    10
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    810001795948
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001793821
  • Manufacturer Catalog Number
    2061-XXS (5)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    3X44F
  • Harmonization Code
    6116.10.5520
  • Size
    XXS
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    Core9 HPPE Steel and Fiberglass Blend
  • Protection Type
    Hand Protection
  • Material
    Core9 HPPE Steel and Fiberglass Blend, Rubber Latex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text