Motion
2062-XS (6)

HEXARMOR
2062-XS (6)

HexArmor Safety Glove - Size XS or Size 6, ANSI Cut Level Level 9, Safety Gloves
MI ITEM #11199020
MFR #2062-XS (6)
Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2062-XS (6)

HexArmor Safety Glove - Size XS or Size 6, ANSI Cut Level Level 9, Safety Gloves
MI ITEM #11199020
MFR #2062-XS (6)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.33/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    10
  • Men'S Size
    XS
  • Mens Numeric Size
    6
  • Size
    XS

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Palm
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Sandy Nitrile
  • Color
    Green/Black
  • Construction Description
    Seamless Knit
  • Cuff Material
    Elastic Knit
  • Cuff Type
    Knit
  • Description
    Helix 2062 high cut-resistant gloves featuring Core9 technology, complete with a textured sandy nitrile palm coating for superior grip in dry, oil, and wet environments.
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    4X44F
  • Features
    Breathable, Hi Vis, Seamless Knit, Vend-packed, Washable
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Wet or Dry
  • Group & Class
    A9
  • Hand
    Pair
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    Core9 HPPE Steel and Fiberglass Blend
  • Liner/Shell Material
    Core9 HPPE Steel and Fiberglass Blend
  • Lining Material
    Core9 HPPE Steel and Fiberglass Blend
  • Manufacturer Catalog Number
    2062-XS (6)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001793883
  • Material
    Core9 HPPE Steel and Fiberglass Blend, Nitrile
  • Material Type
    HPPE, fiberglass blend, steel
  • Other Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Product Line
    Helix
  • Product Types
    Work Gloves
  • Protection Type
    Hand Protection
  • Series
    Helix
  • Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Toxicity Type
    N/A
  • Type
    Seamless Knit
  • UPC_NO
    810001797256
  • Vending Pack
    Yes

Overview

Mfr description
2062-XS/6 HELIX HPPE KNIT WITH SANDY NIT
  • Seamless Knit;Hi Vis;Washable;Vend-packed;Breathable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought