Motion
2065-XS (6)

HEXARMOR
2065-XS (6)

HPPE shell with full flat nitrile dip and sandy nitrile palm dip, size XS
Mi Item #11199025
MFR #2065-XS (6)
Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2065-XS (6)

HPPE shell with full flat nitrile dip and sandy nitrile palm dip, size XS
Mi Item #11199025
MFR #2065-XS (6)

Mfr description
2065-XS/6 HPPE SHELL WITH FULL FLAT NITR
  • Full flat nitrile coating offers 360° of water resistance and ANSI/ISEA level A4 cut protection Seamless construction of 13-gauge HPPE, fiberglass, and nylon blend shell for enhanced comfort and breathability Flexible sandy nitrile palm coating provides superior grip and abrasion resistance while also offering dexterity and tactility Knit wrist helps prevent dirt and debris from entering the glove Launderable for extended life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.61/each

Specifications

Dimensions

  • Length
    10
  • Size
    XS

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue/Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X42D
  • Finger Coverage
    Full
  • Grip Type
    Dry, Oil, Wet
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    HPPE and Fiberglass Blend
  • Liner/Shell Material
    HPPE and Fiberglass Blend
  • Lining Material
    HPPE and Fiberglass Blend
  • Manufacturer Catalog Number
    2065-XS (6)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013028663
  • Material
    HPPE and Fiberglass Blend, Nitrile
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013022616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)