Motion
2065-XXS (5)

HEXARMOR
2065-XXS (5)

HPPE shell with full flat nitrile dip and sandy nitrile palm dip, size XXS
MI ITEM #11199027
MFR #2065-XXS (5)
List Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2065-XXS (5)

HPPE shell with full flat nitrile dip and sandy nitrile palm dip, size XXS
MI ITEM #11199027
MFR #2065-XXS (5)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.61/each for your price

Overview

Mfr description
2065-XXS/5 HPPE SHELL WITH FULL FLAT NIT
  • Full flat nitrile coating offers 360° of water resistance and ANSI/ISEA level A4 cut protection Seamless construction of 13-gauge HPPE, fiberglass, and nylon blend shell for enhanced comfort and breathability Flexible sandy nitrile palm coating provides superior grip and abrasion resistance while also offering dexterity and tactility Knit wrist helps prevent dirt and debris from entering the glove Launderable for extended life

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    HPPE and Fiberglass Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Color
    Blue/Black
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    HPPE and Fiberglass Blend
  • Length
    10
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    810001796341
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013028656
  • Manufacturer Catalog Number
    2065-XXS (5)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X42D
  • Harmonization Code
    6116.10.5520
  • Size
    XXS
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Dry, Oil, Wet
  • Liner Material
    HPPE and Fiberglass Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE and Fiberglass Blend, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text