Motion
2066-XL (10)

HEXARMOR
2066-XL (10)

Helix Diamond Dyneema knit with nitrile dip, size XL
Mi Item #11199032
MFR #2066-XL (10)
Price$19.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2066-XL (10)

Helix Diamond Dyneema knit with nitrile dip, size XL
Mi Item #11199032
MFR #2066-XL (10)

Mfr description
2066-XL/10 HELIX DIAMOND DYNEEMA KNIT WI
  • Knit: 15-gauge Dyneema® Diamond shell provides lightweight, cool comfort and offers 360° degree cut protection Coating: Flexible foam nitrile palm coating provides superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering the glove Silicone-free Oeko-Tex and ProDerm Certified REACH Compliant for being void of harsh chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.01/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    10
  • Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue/Grey
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X42C
  • Finger Coverage
    Full
  • Grip Type
    Dry, Oil, Wet
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    15g
  • Liner Material
    Dyneema Diamond
  • Liner/Shell Material
    Dyneema Diamond
  • Lining Material
    Dyneema Diamond
  • Manufacturer Catalog Number
    2066-XL (10)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013026607
  • Material
    Dyneema Diamond, Nitrile
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013022654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)