Motion
2068X-L (9)

HEXARMOR
2068X-L (9)

HexArmor Safety Glove - Size L or Size 9, ANSI Cut Level Level 2, Safety Gloves
Mi Item #11199039
MFR #2068X-L (9)
Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2068X-L (9)

HexArmor Safety Glove - Size L or Size 9, ANSI Cut Level Level 2, Safety Gloves
Mi Item #11199039
MFR #2068X-L (9)

Mfr description
2068X-L/9 BLUE KNIT LOW CUT SEAMLESS GLO
  • Touchscreen Compatible;Seamless Knit;Washable;Silicone Free;Knit Wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.54/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10.25
  • Men'S Size
    L
  • Mens Numeric Size
    9
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Palm
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Grey/Black
  • Construction Description
    Seamless Knit
  • Cuff Material
    Knit
  • Cuff Type
    Knit
  • Description
    Cut Resistant Gloves Level A2 Polyurethane Coated
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    B
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    4243X
  • Features
    Knit Wrist, Seamless Knit, Silicone Free, Touchscreen Compatible, Washable
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Dry, Oil, Wet
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    HPPE, Nylon Blend
  • Liner/Shell Material
    HPPE, Nylon Blend
  • Lining Material
    HPPE, Nylon Blend
  • Manufacturer Catalog Number
    2068X-L (9)
  • Manufacturer Upc Number
    810001798260
  • Material
    HPPE
  • Material Type
    HPPE Nylon Blend
  • Other Standards Met
    EN 16350, REACH Compliant
  • Product Line
    Helix
  • Product Types
    Coated Gloves
  • Protection Type
    Hand Protection
  • Series
    Helix
  • Silicone Content
    No
  • Standards Met
    ANSI/ISEA 105-2024, EN 16350, EN 388 4X42B
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    812013029554
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)