Motion
2068X-XXL (11)

HEXARMOR
2068X-XXL (11)

Blue knit low cut seamless glove with PU palm dip, size XXL
MI ITEM #11199046
MFR #2068X-XXL (11)
List Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2068X-XXL (11)

Blue knit low cut seamless glove with PU palm dip, size XXL
MI ITEM #11199046
MFR #2068X-XXL (11)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.54/each for your price

Overview

Mfr description
2068X-XXL/11 BLUE KNIT LOW CUT SEAMLESS
  • Knit wrist helps prevent dirt and debris from entering the glove Electrostatic discharge properties 13-gauge HPPE and nylon blend shell Seamless construction for enhanced comfort and breathability Silicone-free Launderable for extended life Ultimate dexterity and tactility Polyurethane palm coating provides superior grip and abrasion resistance Touchscreen capabilities

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Polyurethane
  • Lining Material
    HPPE, Nylon Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Polyurethane
  • Coating Material
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Color
    Grey/Black
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    HPPE, Nylon Blend
  • Length
    10.25
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    810001791971
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001798284
  • Manufacturer Catalog Number
    2068X-XXL (11)
  • Description Keyword
    Safety Gloves
  • EN388
    4243X
  • Harmonization Code
    6116.10.5520
  • Size
    XXL
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Dry, Oil, Wet
  • Liner Material
    HPPE, Nylon Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE, Nylon Blend, Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought