Motion
2073-XL (10)

HEXARMOR
2073-XL (10)

Helix High Cut Winter, hi-vis with Full Sandy Nitrile dip, size XL
Mi Item #11199054
MFR #2073-XL (10)
Price$33.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2073-XL (10)

Helix High Cut Winter, hi-vis with Full Sandy Nitrile dip, size XL
Mi Item #11199054
MFR #2073-XL (10)

Mfr description
2073-XL/10 HELIX HIGH CUT WINTER, HI-VIS
  • Knit: 13-gauge acrylic and fiberglass blend shell with cut-resistant fabric liner offering 360° degree cut protection Coating: Flexible sandy nitrile full double-dipped palm coating provides liquid resistance and superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering the glove Fleece lining for warmth and insulation Limited sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.68/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    10.75
  • Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Full
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black/Hi Vis
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X43E
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    Acrylic and Fiberglass
  • Liner/Shell Material
    Acrylic and Fiberglass
  • Lining Material
    Acrylic and Fiberglass
  • Manufacturer Catalog Number
    2073-XL (10)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001791070
  • Material
    Acrylic, Fiberglass, Nitrile
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013028380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)