Motion
2073-XS (6)

HEXARMOR
2073-XS (6)

Helix High Cut Winter, hi-vis with Full Sandy Nitrile dip, size XS
MI ITEM #11199055
MFR #2073-XS (6)
List Price$38.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2073-XS (6)

Helix High Cut Winter, hi-vis with Full Sandy Nitrile dip, size XS
MI ITEM #11199055
MFR #2073-XS (6)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.73/each for your price

Overview

Mfr description
2073-XS/6 HELIX HIGH CUT WINTER, HI-VIS
  • Knit: 13-gauge acrylic and fiberglass blend shell with cut-resistant fabric liner offering 360° degree cut protection Coating: Flexible sandy nitrile full double-dipped palm coating provides liquid resistance and superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering the glove Fleece lining for warmth and insulation Limited sizes available

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A6
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    Acrylic and Fiberglass
  • Coating Outer Shell Coverage
    Full
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Full
  • Color
    Black/Hi Vis
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    Acrylic and Fiberglass
  • Length
    10.75
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    812013028373
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001791094
  • Manufacturer Catalog Number
    2073-XS (6)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X43E
  • Harmonization Code
    6116.10.5520
  • Size
    XS
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    Acrylic and Fiberglass
  • Protection Type
    Hand Protection
  • Material
    Acrylic, Fiberglass, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text