Motion
2074-S (7)

HEXARMOR
2074-S (7)

HexArmor Safety Gloves - Size S or Size 7, ANSI Cut Level A6, Safety Gloves
Mi Item #11199059
MFR #2074-S (7)
Price$18.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2074-S (7)

HexArmor Safety Gloves - Size S or Size 7, ANSI Cut Level A6, Safety Gloves
Mi Item #11199059
MFR #2074-S (7)

Mfr description
2074-S/7 BLUE KNIT GLOVE WITH HPPE/STEEL
  • 13-gauge HPPE, steel, and fiberglass blend shell for 360-degree ANSI/ISEA A6 cut resistance Flexible sandy nitrile palm coating provides superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering into the glove Seamless construction for enhanced comfort and breathability Reinforced thumb crotch area Ultimate dexterity and tactility Launderable for extended life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.22/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    10.5
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue/Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    N/A
  • Finger Coverage
    Full
  • Grip Type
    Dry/Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    HPPE, Steel, Fiberglass Blend
  • Liner/Shell Material
    HPPE, Steel, Fiberglass Blend
  • Lining Material
    HPPE, Steel, Fiberglass Blend
  • Manufacturer Catalog Number
    2074-S (7)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001796235
  • Material
    HPPE, Steel, Fiberglass, Nitrile
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001794231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)