Motion
2074-XS (6)

HEXARMOR
2074-XS (6)

Blue knit glove with HPPE/Steel and Sandy Nitrile dip - size XS
MI ITEM #11199061
MFR #2074-XS (6)
List Price$21.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2074-XS (6)

Blue knit glove with HPPE/Steel and Sandy Nitrile dip - size XS
MI ITEM #11199061
MFR #2074-XS (6)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.87/each for your price

Overview

Mfr description
2074-XS/6 BLUE KNIT GLOVE WITH HPPE/STEE
  • 13-gauge HPPE, steel, and fiberglass blend shell for 360-degree ANSI/ISEA A6 cut resistance Flexible sandy nitrile palm coating provides superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering into the glove Seamless construction for enhanced comfort and breathability Reinforced thumb crotch area Ultimate dexterity and tactility Launderable for extended life

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A6
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    HPPE, Steel, Fiberglass Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Color
    Blue/Black
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    HPPE, Steel, Fiberglass Blend
  • Length
    10.5
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    810001794255
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001796228
  • Manufacturer Catalog Number
    2074-XS (6)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    N/A
  • Harmonization Code
    6116.10.5520
  • Size
    XS
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Dry/Oil
  • Liner Material
    HPPE, Steel, Fiberglass Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE, Steel, Fiberglass, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought