Motion
2076-XXXXL (13)

HEXARMOR
2076-XXXXL (13)

Helix High Cut, blue knit glove with PU dip, size XXXXL
MI ITEM #11199075
MFR #2076-XXXXL (13)
Price$17.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2076-XXXXL (13)

Helix High Cut, blue knit glove with PU dip, size XXXXL
MI ITEM #11199075
MFR #2076-XXXXL (13)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.41/each

Specifications

Dimensions

  • Glove Size
    4XL or Size 13
  • Length
    11
  • Size
    XXXXL

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Ansi Isea Tear Resistance Level
    A4
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Blue/Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X44F
  • Finger Coverage
    Full
  • Grip Type
    Dry or Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    HPPE, Steel, Fiberglass Blend
  • Liner/Shell Material
    HPPE, Steel, Fiberglass Blend
  • Lining Material
    HPPE, Steel, Fiberglass Blend
  • Manufacturer Catalog Number
    2076-XXXXL (13)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001794828
  • Material
    HPPE, Steel, Fiberglass, Polyurethane
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013028809

Overview

Mfr description
2076-XXXXL/13 HELIX HIGH CUT, BLUE KNIT
  • Knit: 13-gauge HPPE and steel fiber blend shell offering 360° cut protection Coating: Flexible polyurethane palm coating provides superior grip and abrasion resistance ANSI/ISEA level A6 cut protection Knit wrist helps prevent dirt and debris from entering the glove Seamless construction for enhanced comfort and breathability Reinforced thumb crotch area for increased durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought