Motion
2077-L (9)

HEXARMOR
2077-L (9)

Helix High Cut Winter, hi-vis with Sandy Nitrile dip, size L
Mi Item #11199076
MFR #2077-L (9)
Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2077-L (9)

Helix High Cut Winter, hi-vis with Sandy Nitrile dip, size L
Mi Item #11199076
MFR #2077-L (9)

Mfr description
2077-L/9 HELIX HIGH CUT WINTER, HI-VIS W
  • Knit: 13-gauge acrylic and fiberglass blend shell with cut resistant fabric liner offering 360° degree cut protection Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering the glove Fleece lining for warmth and insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.80/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    11
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Color
    Hi Vis, Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X43E
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    Acrylic and Fiberglass Blend
  • Liner/Shell Material
    Acrylic and Fiberglass Blend
  • Lining Material
    Acrylic and Fiberglass Blend
  • Manufacturer Catalog Number
    2077-L (9)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013023835
  • Material
    Acrylic, Fiberglass, Nitrile
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013028854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)