Motion
2077-XS (6)

HEXARMOR
2077-XS (6)

Helix High Cut Winter, hi-vis with Sandy Nitrile dip, size XS
MI ITEM #11199080
MFR #2077-XS (6)
List Price$31.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2077-XS (6)

Helix High Cut Winter, hi-vis with Sandy Nitrile dip, size XS
MI ITEM #11199080
MFR #2077-XS (6)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.92/each for your price

Overview

Mfr description
2077-XS/6 HELIX HIGH CUT WINTER, HI-VIS
  • Knit: 13-gauge acrylic and fiberglass blend shell with cut resistant fabric liner offering 360° degree cut protection Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering the glove Fleece lining for warmth and insulation

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A6
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    Acrylic and Fiberglass Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Color
    Hi Vis, Black
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    Acrylic and Fiberglass Blend
  • Length
    11
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    812013029325
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013027604
  • Manufacturer Catalog Number
    2077-XS (6)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X43E
  • Harmonization Code
    6116.10.5520
  • Size
    XS
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    Acrylic and Fiberglass Blend
  • Protection Type
    Hand Protection
  • Material
    Acrylic, Fiberglass, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text