Motion
2086X-L (9)

HEXARMOR
2086X-L (9)

Blue knit glove with Wrinkle Rubber Latex palm dip, size L
Mi Item #11199104
MFR #2086X-L (9)
Price$15.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2086X-L (9)

Blue knit glove with Wrinkle Rubber Latex palm dip, size L
Mi Item #11199104
MFR #2086X-L (9)

Mfr description
2086X-L/9 BLUE KNIT GLOVE WITH WRINKLE R
  • Knit wrist helps pr event dirt and debris from entering the glove 13-gauge HPPE and fiberglass blend shell Seamless construction for enhanced comfort and breathability Launderable for extended life Ultimate dexterity and tactility Flexible wrinkle rubber latex palm coating provides superior grip and abrasion resistance Black palm coating hides dirt and soil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.88/each

Specifications

Dimensions

  • Length
    11
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Rubber Latex
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Rubber Latex
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Rubber Latex
  • Color
    Blue/Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    2X44D
  • Finger Coverage
    Full
  • Grip Type
    Dry or Wet
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    HPPE, Fiberglass Blend
  • Liner/Shell Material
    HPPE, Fiberglass Blend
  • Lining Material
    HPPE, Fiberglass Blend
  • Manufacturer Catalog Number
    2086X-L (9)
  • Manufacturer Upc Number
    810001796709
  • Material
    HPPE, Fiberglass, Rubber Latex
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001793845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)