Motion
2086X-XXL (11)

HEXARMOR
2086X-XXL (11)

HexArmor Safety Gloves - Size XXL or Size 11, ANSI Cut Level A4, Safety Gloves
MI ITEM #11199110
MFR #2086X-XXL (11)
List Price$15.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2086X-XXL (11)

HexArmor Safety Gloves - Size XXL or Size 11, ANSI Cut Level A4, Safety Gloves
MI ITEM #11199110
MFR #2086X-XXL (11)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$15.88/each for your price

Overview

Mfr description
2086X-XXL/11 BLUE KNIT GLOVE WITH WRINKL
  • Knit wrist helps pr event dirt and debris from entering the glove 13-gauge HPPE and fiberglass blend shell Seamless construction for enhanced comfort and breathability Launderable for extended life Ultimate dexterity and tactility Flexible wrinkle rubber latex palm coating provides superior grip and abrasion resistance Black palm coating hides dirt and soil

Specifications

  • Applications
    General, Industrial
  • Glove Size
    XXL or Size 11
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Rubber Latex
  • Lining Material
    HPPE, Fiberglass Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Rubber Latex
  • Coating Material
    Rubber Latex
  • Coating Coverage
    Palm and Fingertips
  • Color
    Blue/Black
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    HPPE, Fiberglass Blend
  • Length
    11
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    810001793906
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001796723
  • Manufacturer Catalog Number
    2086X-XXL (11)
  • Description Keyword
    Safety Gloves
  • EN388
    2X44D
  • Harmonization Code
    6116.10.5520
  • Size
    XXL
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Dry or Wet
  • Liner Material
    HPPE, Fiberglass Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE, Fiberglass, Rubber Latex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought