Overview
Mfr description
2087-XL/10 HELIX HPPE AND FIBERGLASS KNI
- Knit: 13-gauge HPPE and fiberglass blend shell offering 360° degree cut protection Coating: Flexible foam nitrile palm coating provides superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering the glove Silicone-free
Specifications
- ApplicationsGeneral, Industrial
- Ansi Isea Impact RatingN/A
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell MaterialNitrile
- Lining MaterialHPPE, Fiberglass Blend
- Coating Outer Shell CoveragePalm and Fingertips
- Hand TypeRight and Left
- CoatingNitrile
- Coating MaterialNitrile
- Coating CoveragePalm and Fingertips
- ColorBlue/Black
- Cuff TypeKnit
- Knit Gauge13g
- Liner/Shell MaterialHPPE, Fiberglass Blend
- Length11
- Ansi Isea Abrasion Resistance Level5
- Ansi Isea Puncture Resistance Level3
- Cancer ChemicalNone
- Toxicity TypeN/A
- Industry UseIndustrial, General Use
- Product Line2000 Series
- Duty TypeN/A
- Manufacturer Upc Number815733015197
- Manufacturer Catalog Number2087-XL (10)
- Manufacturer Product Page
- Description KeywordSafety Gloves
- EN3884543C
- Harmonization Code6116.10.5520
- SizeXL
- Arc RatingN/A
- Construction DescriptionSeamless Knit
- Finger CoverageFull
- Grip TypeDry or Oil
- Liner MaterialHPPE, Fiberglass Blend
- Protection TypeHand Protection
- MaterialHPPE, Fiberglass, Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data