Motion
2088-XS (6)

HEXARMOR
2088-XS (6)

Helix HPPE and Fiberglass knit with Foam Nitrile 3/4 dip size XS
Mi Item #11199124
MFR #2088-XS (6)
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2088-XS (6)

Helix HPPE and Fiberglass knit with Foam Nitrile 3/4 dip size XS
Mi Item #11199124
MFR #2088-XS (6)

Mfr description
2088-XS/6 HELIX HPPE AND FIBERGLASS KNIT
  • Knit: 13-gauge HPPE and fiberglass blend shell offering 360° degree cut protection Coating: Flexible foam nitrile three-quarter palm and finger coating provides extra coverage and superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering the glove Silicone-free REACH Compliant for being void of harsh chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Length
    11
  • Size
    XS

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Three Quarter
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Three Quarter
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue/Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4543C
  • Finger Coverage
    Full
  • Grip Type
    Dry or Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    HPPE, Fiberglass Blend
  • Liner/Shell Material
    HPPE, Fiberglass Blend
  • Lining Material
    HPPE, Fiberglass Blend
  • Manufacturer Catalog Number
    2088-XS (6)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013024795
  • Material
    HPPE, Fiberglass, Nitrile
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013028724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)