Motion
2090X-S (7)

HEXARMOR
2090X-S (7)

Rig Lizard Knit with Sandy Nitrile Palm dip and Impact size S
MI ITEM #11199130
MFR #2090X-S (7)
Price$31.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2090X-S (7)

Rig Lizard Knit with Sandy Nitrile Palm dip and Impact size S
MI ITEM #11199130
MFR #2090X-S (7)

Mfr description
2090X-S/7 RIG LIZARD KNIT WITH SANDY NIT
  • Knit: 13-gauge HPPE and glass blend shell provides 360° of ANSI/ISEA cut level A4 protection Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design keeps hands safe from smash and impact hazards; providing workers with ANSI/ISEA 138 Level 1 impact protection Reinforced thumb crotch patch for increased durability Knit wrist helps prevent dirt and debris from entering the glove Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.73/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    10.5
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Color
    Hi Vis, Grey
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X44EP
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    HPPE, Fiberglass Blend
  • Liner/Shell Material
    HPPE, Fiberglass Blend
  • Lining Material
    HPPE, Fiberglass Blend
  • Manufacturer Catalog Number
    2090X-S (7)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013024948
  • Material
    HPPE, Fiberglass, Nitrile
  • Product Line
    Rig Lizard
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013026614

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)