Motion
2092-XXS (5)

HEXARMOR
2092-XXS (5)

Rig Lizard Knit with Sandy Nitrile dip and palm padding and velcro closure, size XXS
MI ITEM #11199140
MFR #2092-XXS (5)
List Price$47.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2092-XXS (5)

Rig Lizard Knit with Sandy Nitrile dip and palm padding and velcro closure, size XXS
MI ITEM #11199140
MFR #2092-XXS (5)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.17/each for your price

Overview

Mfr description
2092-XXS/5 RIG LIZARD KNIT WITH SANDY NI
  • Knit: 13-gauge HPPE and glass blend shell provides 360° of ANSI/ISEA cut level A4 protection Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design keeps hands safe from smash and impact hazards; providing workers with ANSI/ISEA 138 Level 1 impact protection Reinforced thumb crotch patch for increased durability Padded palm for vibration reduction and comfort Elastic cuff with Velcro® closure ensures a secure and comfortable fit Launderable

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    HPPE, Fiberglass Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Color
    Grey/Hi Vis
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    HPPE, Fiberglass Blend
  • Length
    10.5
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Rig Lizard
  • UPC_NO
    812013026713
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013028281
  • Manufacturer Catalog Number
    2092-XXS (5)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X44FP
  • Harmonization Code
    6116.10.6500
  • Size
    XXS
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    HPPE, Fiberglass Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE, Fiberglass Blend, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text