Motion
2098-S (7)

HEXARMOR
2098-S (7)

Rig Lizard High Cut Knit with Sandy Nitrile Palm dip and Impact, size S
Mi Item #11199152
MFR #2098-S (7)
Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2098-S (7)

Rig Lizard High Cut Knit with Sandy Nitrile Palm dip and Impact, size S
Mi Item #11199152
MFR #2098-S (7)

Mfr description
2098-S/7 RIG LIZARD HIGH CUT KNIT WITH S
  • Core9™ (13-gauge HPPE, steel, and fiberglass blend) shell for industry-leading 360-degree cut resistance Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design provides ANSI/ISEA 138 Level 2 protection on knuckles and Level 1 protection on fingers Flexible sandy nitrile palm coating provides superior grip and abrasion resistance Elastic cuff for a comfortable fit High dexterity Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.25/each

Specifications

Dimensions

  • Length
    10.5
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A9
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green, Blue, Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X44FP
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    Core9 HPPE Steel and Fiberglass Blend
  • Liner/Shell Material
    Core9 HPPE Steel and Fiberglass Blend
  • Lining Material
    Core9 HPPE Steel and Fiberglass Blend
  • Manufacturer Catalog Number
    2098-S (7)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001797058
  • Material
    Core9 HPPE Steel and Fiberglass Blend, Nitrile
  • Product Line
    Rig Lizard
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001791087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)