Motion
2099-XS (6)

HEXARMOR
2099-XS (6)

Rig Lizard Winter Knit with Full Sandy Nitrile dip and Impact, size XS
MI ITEM #11199158
MFR #2099-XS (6)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2099-XS (6)

Rig Lizard Winter Knit with Full Sandy Nitrile dip and Impact, size XS
MI ITEM #11199158
MFR #2099-XS (6)

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2099-XS/6 RIG LIZARD WINTER KNIT WITH FU
  • Fleece lining interior liners help keep hands warm and insulated Sandy nitrile full coating provides superior grip and abrasion resistance Full double-dipped coating offers liquid resistance 13-gauge acrylic and fiberglass blend shell offers 360° ANSI/ISEA level A6 cut resistance Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design protects against forceful smash and impact hazards; providing workers with ANSI/ISEA 138 Level 1 impact protection Elastic cuff for a comfortable fit Hi-vis color scheme increases visual awareness on the jobsite Launderable

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Cut Resistance Level
    A6
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    Acrylic and Fiberglass
  • Coating Outer Shell Coverage
    Full
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Full
  • Color
    Hi Vis, Black, Red
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    Acrylic and Fiberglass
  • Length
    10.75
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Rig Lizard
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001791100
  • Manufacturer Catalog Number
    2099-XS (6)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X43EP
  • Harmonization Code
    6116.10.6500
  • Size
    XS
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    Acrylic and Fiberglass
  • Protection Type
    Hand Protection
  • Material
    Acrylic and Fiberglass, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought