Motion
2132-CYT-L (9)

HEXARMOR
2132-CYT-L (9)

Hex1 Synthetic Leather with Velcro-Tan, size L
MI ITEM #11199159
MFR #2132-CYT-L (9)
List Price$29.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2132-CYT-L (9)

Hex1 Synthetic Leather with Velcro-Tan, size L
MI ITEM #11199159
MFR #2132-CYT-L (9)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$29.01/each for your price

Overview

Mfr description
2132-CYT-L/9 HEX1 SYNTHETIC LEATHER WITH
  • Adjustable TPR Velcro® closure for a secure fit Comfortable all-day use with breathable back-of-hand material Tan color scheme integrates with uniform, concealment, or cooler temperatures Synthetic leather palm delivers abrasion resistance and strong grip in dry or light oil situations Touchscreen capability on fingers and palm Highly dexterous fit with form-fitting, quality materials Reinforced thumb and index finger for added durability Pull tab for easy donning and doffing SlipFit® cuff with TPR Velcro® closure for a secure fit

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Lining Material
    Cotton
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Tan
  • Cuff Type
    TPR Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Cotton
  • Length
    9
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Hex1
  • UPC_NO
    810001796211
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001796860
  • Manufacturer Catalog Number
    2132-CYT-L (9)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    2121X
  • Harmonization Code
    6216.00.5820
  • Size
    L
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    Synthetic Leather, TPR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought