Motion
2132-L (9)

HEXARMOR
2132-L (9)

Hex1 Synthetic Leather with velcro, size L
MI ITEM #11199165
MFR #2132-L (9)
List Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2132-L (9)

Hex1 Synthetic Leather with velcro, size L
MI ITEM #11199165
MFR #2132-L (9)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$13.64/each for your price

Overview

Mfr description
2132-L/9 HEX1 SYNTHETIC LEATHER WITH VEL
  • Adjustable TPR Velcro® closure for a secure fit Comfortable all-day use with breathable back-of-hand material Hi-vis color scheme increases safety and style Synthetic leather palm delivers abrasion resistance and strong grip in dry or light oil situations Back-of-thumb serves as a convenient brow cloth to whisk away sweat Touchscreen capability on fingers and palm Highly dexterous fit with form-fitting, quality materials Reinforced thumb and index finger for added durability Pull tab for easy donning and doffing

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Lining Material
    Cotton
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Black/Hi Vis
  • Cuff Type
    TPR Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Cotton
  • Length
    9
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    HexOne/X
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001796754
  • Manufacturer Catalog Number
    2132-L (9)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    2121X
  • Harmonization Code
    6216.00.5820
  • Size
    L
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    Synthetic Leather, TPR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought