Specifications
Dimensions
- Length9
- SizeL
Details
- Ansi Isea Abrasion Resistance LevelNot Tested
- Ansi Isea Cut Resistance LevelNot Tested
- Ansi Isea Impact RatingN/A
- Ansi Isea Puncture Resistance Level3
- ApplicationsGeneral, Industrial
- Arc RatingN/A
- Cancer ChemicalNone
- CoatingN/A
- ColorBlack
- Construction DescriptionCut and Sewn
- Cuff TypeTPR Velcro
- Description KeywordSafety Gloves
- Duty TypeN/A
- EN3882121X
- Finger CoverageFull
- Grip TypeDry/Light Oil
- Hand TypeRight and Left
- Harmonization Code6216.00.5820
- Industry UseIndustrial, General Use
- Knit GaugeN/A
- Liner MaterialCotton
- Liner/Shell MaterialCotton
- Lining MaterialCotton
- Manufacturer Catalog Number2132-STL-L (9)
- Manufacturer Product Page
- Manufacturer Upc Number810001796914
- MaterialSynthetic Leather, TPR
- Product LineHex1
- Protection TypeHand Protection
- Toxicity TypeN/A
- UPC_NO812013027703
Overview
Mfr description
2132-STL-L/9 HEX1 SYNTHETIC LEATHER WITH
- Adjustable TPR Velcro® closure for a secure fit Comfortable all-day use with breathable back-of-hand material Black color scheme integrates with uniform or covert operations Synthetic leather palm delivers abrasion resistance and strong grip in dry or light oil situations Back-of-thumb serves as a convenient brow cloth to whisk away sweat Touchscreen capability on fingers and palm Highly dexterous fit with form-fitting, quality materials Reinforced thumb and index finger for added durability Pull tab for easy donning and doffing SlipFit® cuff with TPR Velcro® closure for a secure fit