Motion
2132-STL-S (7)

HEXARMOR
2132-STL-S (7)

Hex1 Synthetic Leather with Velcro-Black, size S
Mi Item #11199170
MFR #2132-STL-S (7)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2132-STL-S (7)

Hex1 Synthetic Leather with Velcro-Black, size S
Mi Item #11199170
MFR #2132-STL-S (7)

Mfr description
2132-STL-S/7 HEX1 SYNTHETIC LEATHER WITH
  • Adjustable TPR Velcro® closure for a secure fit Comfortable all-day use with breathable back-of-hand material Black color scheme integrates with uniform or covert operations Synthetic leather palm delivers abrasion resistance and strong grip in dry or light oil situations Back-of-thumb serves as a convenient brow cloth to whisk away sweat Touchscreen capability on fingers and palm Highly dexterous fit with form-fitting, quality materials Reinforced thumb and index finger for added durability Pull tab for easy donning and doffing SlipFit® cuff with TPR Velcro® closure for a secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    Black
  • Construction Description
    Cut and Sewn
  • Cuff Type
    TPR Velcro
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    2121X
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    6216.00.5820
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    2132-STL-S (7)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001796891
  • Material
    Synthetic Leather, TPR
  • Product Line
    Hex1
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001793975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)