Motion
2133-S (7)

HEXARMOR
2133-S (7)

Hex1 Synthetic Leather SlipFit Cuff, size S
MI ITEM #11199177
MFR #2133-S (7)
Price$21.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2133-S (7)

Hex1 Synthetic Leather SlipFit Cuff, size S
MI ITEM #11199177
MFR #2133-S (7)

Mfr description
2133-S/7 HEX1 SYNTHETIC LEATHER SLIPFIT
  • SlipFit® cuff assists a quick on and off between tasks Comfortable all-day use with breathable back-of-hand material Hi-vis color scheme increases safety and style Synthetic leather palm delivers abrasion resistance and strong grip in dry or light oil situations Back-of-thumb serves as a convenient brow cloth to whisk away sweat Touchscreen capability on fingers and palm Highly dexterous fit with form-fitting, quality materials Reinforced thumb and index finger for added durability Pull tab for easy donning and doffing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.49/each

Specifications

Dimensions

  • Length
    9
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    Black/Hi Vis
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slipfit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    2121X
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    6216.00.5820
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    2133-S (7)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001796792
  • Material
    Synthetic Leather
  • Product Line
    HexOne/X
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013023859

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)