Overview
Mfr description
2140-XXXL/12 GOATSKIN LEATHER GLOVE WITH
- Aramid blend liner offers 360 degrees of A3 cut resistance Goatskin leather shell provides exceptional dexterity and comfort with a traditional style Back-of-hand bump protection keeps your hands safe on the job site SlipFit® cuff assists with quick on and off in-between tasks Hi-vis details
Specifications
- ApplicationsGeneral, Industrial
- Ansi Isea Impact RatingN/A
- Ansi Isea Cut Resistance LevelA3
- Lining MaterialAramid
- Hand TypeRight and Left
- CoatingN/A
- ColorWhite, Hi Vis
- Cuff TypeSlipfit
- Knit GaugeN/A
- Liner/Shell MaterialAramid
- Length10
- Ansi Isea Abrasion Resistance LevelNot Tested
- Ansi Isea Puncture Resistance Level3
- Cancer ChemicalNone
- Toxicity TypeN/A
- Industry UseIndustrial, General Use
- Product LineHexOne/X
- Duty TypeN/A
- Manufacturer Upc Number810001795153
- Manufacturer Catalog Number2140-XXXL (12)
- Manufacturer Product Page
- Description KeywordSafety Gloves
- EN3883X22C
- Harmonization Code4203.29.3020
- SizeXXXL
- Arc RatingN/A
- Construction DescriptionCut and Sewn
- Finger CoverageFull
- Grip TypeDry/Light Oil
- Liner MaterialAramid
- Protection TypeHand Protection
- MaterialAramid, Goatskin Leather
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data