Motion
2142-XS (6)

HEXARMOR
2142-XS (6)

Goat skin leather glove with foam impact padding and extended gauntlet cuff, size XS
MI ITEM #11199198
MFR #2142-XS (6)
List Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2142-XS (6)

Goat skin leather glove with foam impact padding and extended gauntlet cuff, size XS
MI ITEM #11199198
MFR #2142-XS (6)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$15.15/each for your price

Overview

Mfr description
2142-XS/6 GOAT SKIN LEATHER GLOVE WITH F
  • Aramid blend liner offers 360 degrees of A3 cut resistance Goatskin leather shell provides exceptional dexterity and comfort with a traditional style Back-of-hand bump protection keeps your hands safe on the job site Extended safety cuff for increased protection against dirt and debris Hi-vis details

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A3
  • Lining Material
    Aramid
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    White, Hi Vis
  • Cuff Type
    Extended Safety
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Aramid
  • Length
    12
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • ANSI Contact Heat
    Level 1
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    HexOne/X
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001795658
  • Manufacturer Catalog Number
    2142-XS (6)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    3X22C
  • Harmonization Code
    4203.29.3020
  • Size
    XS
  • Arc Rating
    Level 3
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Aramid
  • Protection Type
    Hand Protection
  • Material
    Aramid, Goatskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought