Motion
3041-XL (10)

HEXARMOR
3041-XL (10)

HexArmor Safety Glove - Size XL or Size 10, ANSI Cut Level Level 9, Safety Gloves
Mi Item #11199217
MFR #3041-XL (10)
Price$332.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3041-XL (10)

HexArmor Safety Glove - Size XL or Size 10, ANSI Cut Level Level 9, Safety Gloves
Mi Item #11199217
MFR #3041-XL (10)

Mfr description
3041-XL/10 3041 HERCULES NSR SIZE 10
  • Needlestick Resistant;Silicone Grip;Pre-curved Shape;SlipFit Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.82/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    15
  • Men'S Size
    XL
  • Mens Numeric Size
    10
  • Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 2
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Palm
  • Coating
    Silicone
  • Coating Coverage
    Palm Coated
  • Coating Material
    Silicone
  • Coating Outer Shell Coverage
    Palm Coated
  • Color
    Grey
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slipfit
  • Description
    Hercules NSR 3041 Needlestick heavy duty glove with SuperFabric brand material palm and silicone gripping surface.
  • Description Keyword
    Safety Gloves
  • Duty Type
    Heavy Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    2
  • En Iso Cut Resistance
    F
  • EN388
    4X12F
  • Features
    Needlestick Resistant, Pre-curved Shape, Silicone Grip, SlipFit Cuff
  • Finger Coverage
    Full
  • Glove Pattern
    Precurved
  • Grip Type
    Dry/Light Oil
  • Group & Class
    A9
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.9500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    3041-XL (10)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733011922
  • Material
    SuperFabric, Silicone
  • Material Type
    SuperFabric
  • Other Standards Met
    CE, REACH, UKCA
  • Product Line
    Needlestick
  • Product Types
    Work Gloves
  • Protection Type
    Hand Protection
  • Series
    Hercules
  • Silicone Content
    Yes
  • Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Toxicity Type
    N/A
  • Type
    Work Glove
  • UPC_NO
    815733017948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)