Motion
3041-XXL (11)

HEXARMOR
3041-XXL (11)

3041 Hercules NSR size 11
MI ITEM #11199218
MFR #3041-XXL (11)
List Price$351.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3041-XXL (11)

3041 Hercules NSR size 11
MI ITEM #11199218
MFR #3041-XXL (11)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.51/each for your price

Overview

Mfr description
3041-XXL/11 3041 HERCULES NSR SIZE 11
  • Highest needlestick-resistance available provided by the layering of SuperFabric® brand material Tested using actual 25 gauge needles (modified ASTM 1342-05 test) 360° degree cut protection - ANSI/ISEA Cut Level A9, Needlestick Level 5 Full coverage design and pre-curved shape for maximum comfort and ultimate protection Specialized silicone gripping surface on palm Launderable

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A9
  • Lining Material
    Cotton
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Grey
  • Cuff Type
    Slipfit
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Cotton
  • Length
    15
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Needlestick
  • UPC_NO
    815733017931
  • Duty Type
    N/A
  • Manufacturer Upc Number
    815733012776
  • Manufacturer Catalog Number
    3041-XXL (11)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X12F
  • Harmonization Code
    6116.10.9500
  • Size
    XXL
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    SuperFabric, Silicone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought