Motion
3092-L (9)

HEXARMOR
3092-L (9)

3092 ThornArmor Mechanics style, size L
Mi Item #11199219
MFR #3092-L (9)
Price$77.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3092-L (9)

3092 ThornArmor Mechanics style, size L
Mi Item #11199219
MFR #3092-L (9)

Mfr description
3092-L/9 3092 THORNARMOR MECHANICS STYLE
  • Three layers of SuperFabric® brand material in the palm providing ANSI/ISEA Level A9 cut protection Reinforced index finger wrap extending the puncture-resistant area Breathable HexVent® panel on the back-of-hand helps keep you cool Durable TP-X® palm provides superior grip and abrasion resistance Airprene cuff with Velcro® closure to keep debris out ANSI/ISEA Level 5 needlestick protection Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.84/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    11
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A9
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    Tan, Black
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Airprene with Velcro
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X33F
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.9500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    3092-L (9)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733019447
  • Material
    SuperFabric, TPX
  • Product Line
    ThornArmor
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    815733017962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)