Motion
3092-XXS (5)

HEXARMOR
3092-XXS (5)

HexArmor Safety Glove - Size XXS or Size 5, ANSI Cut Level Level 9, Safety Gloves
Mi Item #11199225
MFR #3092-XXS (5)
Price$89.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3092-XXS (5)

HexArmor Safety Glove - Size XXS or Size 5, ANSI Cut Level Level 9, Safety Gloves
Mi Item #11199225
MFR #3092-XXS (5)

Mfr description
3092-XXS/5 3092 THORNARMOR MECHANICS STY
  • Washable;Breathable;Reinforced index Finger wrap;Hook and loop closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.51/each

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Length
    11
  • Men'S Size
    XXS
  • Mens Numeric Size
    5
  • Size
    XXS

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Palm
  • Coating
    TP-X
  • Coating Coverage
    Palm Coated
  • Coating Material
    TP-X
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    TP-X
  • Coating Style
    Palm Coated
  • Color
    Tan, Black
  • Construction Description
    Cut and Sewn
  • Cuff Material
    Airprene
  • Cuff Type
    Airprene with Velcro
  • Description
    ThornArmor 3092 protects hands using SuperFabric brand material against pokes and punctures from cacti and other thorny plants and bushes.
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    4X33F
  • Features
    Breathable, Hook and loop closure, Reinforced index Finger wrap, Washable
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Group & Class
    A9
  • Hand
    Pair
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.9500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    3092-XXS (5)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013021589
  • Material
    SuperFabric, TPX
  • Material Type
    SuperFabric
  • Other Standards Met
    ANSI/ISEA 105-2024, REACH
  • Product Line
    ThornArmor
  • Product Types
    Work Gloves
  • Protection Type
    Hand Protection
  • Series
    ThornArmor
  • Standards Met
    ANSI/ISEA 105-2024, EN388
  • Toxicity Type
    N/A
  • Type
    Palm Coated
  • UPC_NO
    812013024931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)