Motion
32001-A

HEXARMOR
32001-A

YULEYS Clean Step System - Blue - Size A
Mi Item #11199226
MFR #32001-A
Price$59.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
32001-A

YULEYS Clean Step System - Blue - Size A
Mi Item #11199226
MFR #32001-A

Mfr description
32001-A YULEYS CLEAN STEP SYSTEM - BLUE
  • Hands-free on-and-off usage Slip-reducing tread design Heel locking grip system Universal fit for all work boots/shoes Reduces effects on landfills
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.57/each

Specifications

Dimensions

  • Men'S Size
    To Be Measured
  • Size
    A
  • Weight
    13 oz
  • Women's Size
    To Be Measured

Details

  • Chemical Resistance
    No
  • Closure Type
    Heel Locking Grip
  • Color
    Blue
  • Footwear Type
    Slip On
  • Lining Material
    N/A
  • Manufacturer Upc Number
    812013020117
  • Number Of Buckles Straps
    0
  • Outsole Material
    SEBS
  • Product Line
    Yuleys
  • Protection Features Applications
    Slip-reducing tread system, General Use
  • Standards Met
    N/A
  • Toe Type
    Rounded
  • UPC_NO
    812013024948
  • Upper Material
    SEBS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)