Motion
400R6E-XXL (11)

HEXARMOR
400R6E-XXL (11)

Hercules 400R6E - 11/2XL
MI ITEM #11199235
MFR #400R6E-XXL (11)
Your Price$352.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
400R6E-XXL (11)

Hercules 400R6E - 11/2XL
MI ITEM #11199235
MFR #400R6E-XXL (11)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$352.62/each(List $405.52)

Overview

Mfr description
400R6E-XXL/11 HERCULES 400R6E - 11/2XL
  • SuperFabric®* brand material palm provides 360° ANSI/ISEA cut level A9 resistance for some of the highest cut protection available in the industry (over entire hand) Innovative industrial puncture protection over entire hand from wires, metal, wood, glass, and other puncture related hazards Gauntlet design and pre-curved shape for maximum comfort and dexterity Specialized silicone gripping surface on the palm Launderable

Specifications

  • Applications
    General, Industrial
  • Glove Size
    XXL or Size 11
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A9
  • Lining Material
    Polyester
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Grey
  • Cuff Type
    Gauntlet
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Polyester
  • Length
    20
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Heavy Duty
  • UPC_NO
    812013022272
  • Duty Type
    N/A
  • Manufacturer Upc Number
    815733011885
  • Manufacturer Catalog Number
    400R6E-XXL (11)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X34F
  • Harmonization Code
    6216.00.3100
  • Size
    XXL
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    Polyester
  • Protection Type
    Hand Protection
  • Material
    SuperFabric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text