Motion
4021X-XL (10)

HEXARMOR
4021X-XL (10)

4021X GGT5 Mud size 10
MI ITEM #11199245
MFR #4021X-XL (10)
Price$93.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4021X-XL (10)

4021X GGT5 Mud size 10
MI ITEM #11199245
MFR #4021X-XL (10)

Mfr description
4021X-XL/10 4021X GGT5 MUD SIZE 10
  • SuperFabric®* brand material palm provides ISEA level A8 cut resistance for some of the highest cut-resistance available in the industry. Full Impact Exoskeleton™ with high-performance IR-X® smash guards provides workers with ANSI/ISEA 138 Level 2 impact protection HexArmor Mud Grip® provides reliable grip in dry or light oil situations Exterior and interior seams implement a double stitched core-spun thread, adding further durability and longevity Reinforced index finger and thumb crotch for increased durability Breathable Airprene™ SlipFit® cuff secures fit and improves comfort Hi-vis color scheme increases visual awareness Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.91/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    12
  • Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A8
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    Orange, Hi Vis, Black
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slipfit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X44FP
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6216.00.5820
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    4021X-XL (10)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733013056
  • Material
    SuperFabric, TPR
  • Product Line
    GGT5
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013028298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)