Motion
4021X-XXXL (12)

HEXARMOR
4021X-XXXL (12)

HexArmor Safety Glove - Size XXXL or Size 12, ANSI Cut Level Level 8, Safety Gloves
Mi Item #11199247
MFR #4021X-XXXL (12)
Price$111.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4021X-XXXL (12)

HexArmor Safety Glove - Size XXXL or Size 12, ANSI Cut Level Level 8, Safety Gloves
Mi Item #11199247
MFR #4021X-XXXL (12)

Mfr description
4021X-XXXL/12 4021X GGT5 MUD SIZE 12
  • Impact Resistant;Launderable;Vend-packed;Reinforced Thumb Crotch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.15/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    12
  • Men'S Size
    3XL
  • Mens Numeric Size
    12
  • Size
    XXXL

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 8
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Palm
  • Coating
    TP-X
  • Coating Coverage
    Palm Coated
  • Coating Material
    TP-X
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    TP-X
  • Color
    Orange, Hi Vis, Black
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slipfit
  • Description
    Rig Lizard 2021X hi-vis safety glove with sewn-on IR-X Impact Exoskeleton and TP-X palm.
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 407 Heat Resistance
    EN 407 X1XXXX
  • En Iso Cut Resistance
    B
  • EN388
    4X44FP
  • Features
    Impact Resistant, Launderable, Reinforced Thumb Crotch, Vend-packed
  • Finger Coverage
    Full
  • Glove Pattern
    Precurved
  • Grip Type
    Wet or Dry
  • Group & Class
    A3
  • Hand
    Both Hands
  • Hand Type
    Right and Left
  • Harmonization Code
    6216.00.5820
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    4021X-XXXL (12)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733013049
  • Material
    SuperFabric, TPR
  • Other Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, REACH Compliant
  • Product Line
    GGT5
  • Product Types
    Work Gloves
  • Protection Type
    Hand Protection
  • Series
    Rig Lizard
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, EN 388, EN 407
  • Thumb Type
    Thumb Saddle Reinforced
  • Toxicity Type
    N/A
  • Type
    Work Glove
  • UPC_NO
    812013029455
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)