Motion
4032-XXL (11)

HEXARMOR
4032-XXL (11)

4032 Chrome Core size 11
MI ITEM #11199289
MFR #4032-XXL (11)
List Price$60.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4032-XXL (11)

4032 Chrome Core size 11
MI ITEM #11199289
MFR #4032-XXL (11)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.25/each for your price

Overview

Mfr description
4032-XXL/11 4032 CHROME CORE SIZE 11
  • Made with SuperFabric® brand material for some of the highest cut-resistance available in the industry, with level A8 cut resistance Oil and abrasion-resistant synthetic leather palm enhances grip in dry and light oil applications, while providing dexterity to utilize tools and equipment Launderable

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A8
  • Lining Material
    Cotton
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Black, White
  • Cuff Type
    Neoprene with Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Cotton
  • Length
    10
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Chrome Series
  • UPC_NO
    810001795122
  • Duty Type
    N/A
  • Manufacturer Upc Number
    815733012820
  • Manufacturer Catalog Number
    4032-XXL (11)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X31F
  • Harmonization Code
    6216.00.5820
  • Size
    XXL
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    SuperFabric, Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text