Overview
Mfr description
4041-M/8 4041 NSR SIZE 8
- Highest needlestick and cut resistance available provided by the layering of SuperFabric®* brand material on noted enhanced areas, ANSI/ISEA Cut Level A9 and Needlestick Level 5 SuperFabric® demonstrated injection resistance from apertures ranging from .002" to .012" (0.05 to 0.3 mm) using standard hydraulic oil Tested using actual 25-gauge needles against ANSI/ISEA 105 standard Protects against fluid-injection injuries up to 10.150 PSI (700 bar) Back-of-hand knuckle padding for incidental bumps & impacts Neoprene cuff with Velcro® closure for secure fit Silicone pattern palm grip for enhanced durability and grip Form-fitting design for increased dexterity and comfort Launderable
Specifications
- ApplicationsGeneral, Industrial
- Ansi Isea Impact RatingN/A
- Ansi Isea Cut Resistance LevelA9
- Lining MaterialCotton
- Hand TypeRight and Left
- CoatingN/A
- ColorBlack
- Cuff TypeNeoprene with Velcro
- Knit GaugeN/A
- Liner/Shell MaterialCotton
- Length12
- Ansi Isea Abrasion Resistance LevelNot Tested
- Ansi Isea Puncture Resistance Level3
- Cancer ChemicalNone
- Toxicity TypeN/A
- Industry UseIndustrial, General Use
- Product LineNeedlestick
- UPC_NO810001795603
- Duty TypeN/A
- Manufacturer Upc Number815733010765
- Manufacturer Catalog Number4041-M (8)
- Manufacturer Product Page
- Description KeywordSafety Gloves
- EN3884X42F
- Harmonization Code6216.00.2925
- SizeM
- Arc RatingN/A
- Construction DescriptionCut and Sewn
- Finger CoverageFull
- Grip TypeDry/Light Oil
- Liner MaterialCotton
- Protection TypeHand Protection
- MaterialSuperFabric, Silicone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data