Motion
4045-L (9)

HEXARMOR
4045-L (9)

HexArmor Safety Glove - Size L or Size 9, ANSI Cut Level Level 7, Safety Gloves
Mi Item #11199309
MFR #4045-L (9)
Price$74.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4045-L (9)

HexArmor Safety Glove - Size L or Size 9, ANSI Cut Level Level 7, Safety Gloves
Mi Item #11199309
MFR #4045-L (9)

Mfr description
4045-L/9 4045 GENERAL SEARCH AND DUTY GL
  • Needlestick Resistant;Cut Resistant;Puncture Resistant;Abrasion Resistant;Silicone Pattern Palm Grip;Knuckle Padding;Neoprene Cuff;Hook and Loop Closure;Reinforced Fingertips;Touchscreen Compatible;Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.20/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    8
  • Men'S Size
    L
  • Mens Numeric Size
    9
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 2
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Palm
  • Coating
    Silicone
  • Coating Coverage
    Palm Coated
  • Coating Material
    Silicone
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Silicone
  • Coating Style
    Silicone Pattern
  • Color
    Black
  • Construction Description
    Cut and Sewn
  • Cuff Material
    Neoprene
  • Cuff Type
    Neoprene with Velcro
  • Description
    HexBlue 4045 needle resistant gloves with SuperFabric brand material palm providing needlestick, cut, puncture, and abrasion resistance. Features silicone pattern palm grip and neoprene cuff with hook and loop closure.
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    F
  • EN388
    4X22F
  • Features
    Abrasion Resistant, Cut Resistant, Hook and Loop Closure, Knuckle Padding, Launderable, Needlestick Resistant, Neoprene Cuff, Puncture Resistant, Reinforced Fingertips, Silicone Pattern Palm Grip, Touchscreen Compatible
  • Finger Coverage
    Full
  • Grip Pattern
    Silicone Pattern
  • Grip Type
    Dry/Light Oil
  • Group & Class
    A7
  • Hand
    Both Hands
  • Hand Type
    Right and Left
  • Harmonization Code
    6216.00.2925
  • Includes
    1 Pair
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    4045-L (9)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733010703
  • Material
    SuperFabric, Neoprene, Silicone
  • Material Type
    SuperFabric
  • Other Standards Met
    ANSI/ISEA 105-2024, CE, REACH Compliant, UKCA
  • Product Line
    Needlestick
  • Product Types
    Work Gloves
  • Protection Type
    Hand Protection
  • Quantity
    2
  • Series
    HexBlue
  • Silicone Content
    Yes
  • Standards Met
    ANSI/ISEA 105-2024, EN 388 4X32F
  • Toxicity Type
    N/A
  • Type
    Needle Resistant Gloves
  • UPC_NO
    810001795719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)