Motion
4045-XXL (11)

HEXARMOR
4045-XXL (11)

HexArmor Safety Glove - Size XXL or Size 11, ANSI Cut Level Level 7, Safety Gloves
Mi Item #11199314
MFR #4045-XXL (11)
Price$82.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4045-XXL (11)

HexArmor Safety Glove - Size XXL or Size 11, ANSI Cut Level Level 7, Safety Gloves
Mi Item #11199314
MFR #4045-XXL (11)

Mfr description
4045-XXL/11 4045 GENERAL SEARCH AND DUTY
  • Needlestick Resistant;Cut Resistant;Puncture Resistant;Abrasion Resistant;Touchscreen Capabilities;Launderable;Knuckle Padding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.45/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    8
  • Men'S Size
    XXL
  • Mens Numeric Size
    11
  • Size
    XXL

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 2
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Palm
  • Coating
    Silicone
  • Coating Coverage
    Palm Coated
  • Coating Material
    Silicone
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Silicone
  • Coating Style
    Silicone Pattern
  • Color
    Black
  • Construction Description
    Cut and Sewn
  • Cuff Material
    Neoprene
  • Cuff Type
    Neoprene with Velcro
  • Description
    HexBlue 4045 needle resistant law enforcement safety gloves with silicone patterned palm and SuperFabric brand material.
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    F
  • EN388
    4X22F
  • Features
    Abrasion Resistant, Cut Resistant, Knuckle Padding, Launderable, Needlestick Resistant, Puncture Resistant, Touchscreen Capabilities
  • Finger Coverage
    Full
  • Grip Pattern
    Silicone Pattern
  • Grip Type
    Dry/Light Oil
  • Group & Class
    A7
  • Hand
    Pair
  • Hand Type
    Right and Left
  • Harmonization Code
    6216.00.2925
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    4045-XXL (11)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733010727
  • Material
    SuperFabric, Neoprene, Silicone
  • Material Type
    SuperFabric
  • Other Standards Met
    REACH Compliant
  • Product Line
    Needlestick
  • Product Types
    Work Gloves
  • Protection Type
    Hand Protection
  • Series
    HexBlue
  • Silicone Content
    Yes
  • Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Toxicity Type
    N/A
  • Type
    Coated
  • UPC_NO
    810001795962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)