Motion
4045-XXXL (12)

HEXARMOR
4045-XXXL (12)

4045 General Search and Duty Glove size 12
MI ITEM #11199315
MFR #4045-XXXL (12)
List Price$94.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4045-XXXL (12)

4045 General Search and Duty Glove size 12
MI ITEM #11199315
MFR #4045-XXXL (12)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.81/each for your price

Overview

Mfr description
4045-XXXL/12 4045 GENERAL SEARCH AND DUT
  • Highest needlestick resistance available provided by the layering of SuperFabric®* brand material Tested using actual 25 gauge needles against ANSI/ISEA 105 standard Highest level of cut resistance on noted enhanced areas, ANSI/ISEA Cut Level A7 and Needlestick Level 3 at the fingertips Neoprene cuff with Velcro® closure for secure fit Back-of-hand knuckle padding for incidental bumps & impacts Silicone palm pattern for enhanced durability and grip Form-fitting design for increased dexterity and comfort Launderable

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A7
  • Lining Material
    Cotton
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Black
  • Cuff Type
    Neoprene with Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Cotton
  • Length
    8
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Needlestick
  • UPC_NO
    810001796013
  • Duty Type
    N/A
  • Manufacturer Upc Number
    815733013681
  • Manufacturer Catalog Number
    4045-XXXL (12)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X22F
  • Harmonization Code
    6216.00.2925
  • Size
    XXXL
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    SuperFabric, Neoprene, Silicone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought