Motion
4046-L (9)

HEXARMOR
4046-L (9)

Leather Palm Glove - L or Size 9, Leather
MI ITEM #11199316
MFR #4046-L (9)
Price$45.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4046-L (9)

Leather Palm Glove - L or Size 9, Leather
MI ITEM #11199316
MFR #4046-L (9)

Mfr description
4046-L/9 4046 LEATHER TACTICAL GLOVE SIZ
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.65/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Palm Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)